Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2388620 / 23.875X26X0.875 HDS1 R

485X535X22 HDS1 R

CRSEAL 485X535X22 HDS1 R SINGLE LIP SEAL ; POR NON RETURNABLE

485MM Shaft Dia; 535MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

485X535X22 HDS1 R

BDI #

1253121

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.773
UNSPSC
31411705
EAN
0085311193535
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
485X535X22 HDS1 R
Weight / LBS
9.443
Long Description
485MM Shaft Dia; 535MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
19.094 Inch | 485 Millimeter
Housing Bore
21.063 Inch | 535 Millimeter
Actual Width
0.866 Inch | 22 Millimeter