Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
49050 / 4.902X6.309X0.709 CRWA3 R

49050 / 4.902X6.309X0.709 CRWA3 R

49050 / 4.902X6.309X0.709 CRWA3 R

CRSEAL 49050 / 4.902X6.309X0.709 CRWA3 R ; DBL LIP SEAL

Lip Seal; 4.902" Shaft Dia; 6.309" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code

Part #

49050 / 4.902X6.309X0.709 CRWA3 R

BDI #

1253158

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.258
UNSPSC
31411705
EAN
0085311037136
Generic Design Code
C_R_CRWA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA3
Other Features
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
49050
Weight / LBS
0.757
Long Description
Lip Seal; 4.902" Shaft Dia; 6.309" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code
Housing Bore
6.309 Inch | 160.249 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
4.902 Inch | 124.511 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter