Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
49060 / 4.902X7.085X0.475 X12 R

49060 / 4.902X7.085X0.475 X12 R

49060 / 4.902X7.085X0.475 X12 R

CRSEAL 49060 / 4.902X7.085X0.475 X12 R ; LIP SEAL

Lip Seal; 4.902" Shaft Dia; 7.085" Housing Bore; 0.475" Nominal Width; Nitrile Lip; Solid Seal; 0.475" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code

Part #

49060 / 4.902X7.085X0.475 X12 R

BDI #

1253159

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
UNSPSC
31411705
EAN
0085311037143
Generic Design Code
C_R_X12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X12
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
49060
Weight / LBS
1.023
Long Description
Lip Seal; 4.902" Shaft Dia; 7.085" Housing Bore; 0.475" Nominal Width; Nitrile Lip; Solid Seal; 0.475" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code
Housing Bore
7.085 Inch | 179.959 Millimeter
Shaft Diameter
4.902 Inch | 124.511 Millimeter
Actual Width
0.475 Inch | 12.065 Millimeter
Nominal Width
0.475 Inch | 12.065 Millimeter