Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4950833 / 49.5X52.25X1 HDS2 R

1550162 / 15.5X16.875X0.625 HDS2 R

4950833 / 49.5X52.25X1 HDS2 R

CRSEAL 4950833 / 49.5X52.25X1 HDS2 R ; SGL LIP SEAL

Lip Seal; 49-1/2" Shaft Dia; 52-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

4950833 / 49.5X52.25X1 HDS2 R

BDI #

1253184

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.62
UNSPSC
31411705
EAN
0085311150965
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4950833
Weight / LBS
27.235
Long Description
Lip Seal; 49-1/2" Shaft Dia; 52-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
49.5 Inch | 1,257.3 Millimeter
Housing Bore
52.25 Inch | 1,327.15 Millimeter