Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4975833 / 49.75X52.5X1 HDS2 R

2025562 / 20.25X22.25X0.875 HDS2 R

4975833 / 49.75X52.5X1 HDS2 R

CRSEAL 4975833 / 49.75X52.5X1 HDS2 R ; POR SGL LIP SEAL

Lip Seal; 49-3/4" Shaft Dia; 52-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

4975833 / 49.75X52.5X1 HDS2 R

BDI #

1253189

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.36
UNSPSC
31411705
EAN
0085311150996
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4975833
Weight / LBS
27.306
Long Description
Lip Seal; 49-3/4" Shaft Dia; 52-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
49.75 Inch | 1,263.65 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
52.5 Inch | 1,333.5 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter