Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5000420 / 50X51.75X1 HDS1 R

1000X1050X20 HDS1 R

5000420 / 50X51.75X1 HDS1 R

5000420 / 50X51.75X1 HDS1 R SCOT SEAL ; POR CRSEAL

50" Shaft Dia; 51-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

5000420 / 50X51.75X1 HDS1 R

BDI #

1253209

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.766
UNSPSC
31411705
EAN
0085311151016
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5000420
Weight / LBS
27.086
Long Description
50" Shaft Dia; 51-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
50 Inch | 1,270 Millimeter
Housing Bore
51.75 Inch | 1,314.45 Millimeter
Actual Width
1 Inch | 25.4 Millimeter