Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

500X540X17 HDS2 V

500X540X17 HDS2 V

CRSEAL 500X540X17 HDS2 V SGL LIP SEAL

500MM Shaft Dia; 540MM Housing Bore; 17MM Nominal Width; Viton Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

500X540X17 HDS2 V

BDI #

22782198

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
UNSPSC
31411705
EAN
7316577168313
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
500X540X17 HDS2 V
Weight / LBS
4.057
Long Description
500MM Shaft Dia; 540MM Housing Bore; 17MM Nominal Width; Viton Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.669 Inch | 17 Millimeter
Actual Width
0.669 Inch | 17 Millimeter
Housing Bore
21.26 Inch | 540 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter