Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

280X324X20 HSS5 H

500X540X20 HSS8 R

CRSEAL 500X540X20 HSS8 R SGL LIP SEAL

500MM Shaft Dia; 540MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code

Part #

500X540X20 HSS8 R

BDI #

22782184

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
31411705
EAN
7316576994852
Generic Design Code
C_R_HSS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS8
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
500X540X20 HSS8 R
Weight / LBS
2.156
Long Description
500MM Shaft Dia; 540MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter
Housing Bore
21.26 Inch | 540 Millimeter
Actual Width
0.787 Inch | 20 Millimeter