Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
50167 / 5X6.623X0.906 CRWA79 R

39883

50167 / 5X6.623X0.906 CRWA79 R

CRSEAL 50167 / 5X6.623X0.906 CRWA79 R ; DBL LIP SEAL

Lip Seal; 5" Shaft Dia; 6.623" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA79 Seal Design Code

Part #

50167 / 5X6.623X0.906 CRWA79 R

BDI #

1253246

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31411705
EAN
0085311037440
Generic Design Code
C_R_CRWA79
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA79
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
50167
Weight / LBS
0.678
Long Description
Lip Seal; 5" Shaft Dia; 6.623" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA79 Seal Design Code
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
5 Inch | 127 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
6.623 Inch | 168.224 Millimeter