Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
510900 / 26X27.984X0.953 HS6 R

510900 / 26X27.984X0.953 HS6 R

510900 / 26X27.984X0.953 HS6 R

CRSEAL 510900 / 26X27.984X0.953 HS6 R ; SGL LIP SEAL

26" Shaft Dia; 27-63/64" Housing Bore; 0.953" Nominal Width; Nitrile Lip; Split Seal; 61/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

510900 / 26X27.984X0.953 HS6 R

BDI #

1253328

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.84
UNSPSC
31411705
EAN
0085311388979
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
510900
Weight / LBS
6.258
Long Description
26" Shaft Dia; 27-63/64" Housing Bore; 0.953" Nominal Width; Nitrile Lip; Split Seal; 61/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Housing Bore
27.984 Inch | 710.794 Millimeter
Nominal Width
0.953 Inch | 24.206 Millimeter
Actual Width
0.953 Inch | 24.206 Millimeter
Shaft Diameter
26 Inch | 660.4 Millimeter