Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
511853 / 3.938X4.906X0.484 HS9 R

511853 / 3.938X4.906X0.484 HS9 R

511853 / 3.938X4.906X0.484 HS9 R

CRSEAL 511853 / 3.938X4.906X0.484 HS9 R ; SGL LIP SEAL

3-15/16" Shaft Dia; 4-29/32" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

511853 / 3.938X4.906X0.484 HS9 R

BDI #

1253372

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31411705
EAN
0085311191739
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
511853
Weight / LBS
1.023
Long Description
3-15/16" Shaft Dia; 4-29/32" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Actual Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Housing Bore
4.906 Inch | 124.612 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter