Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
513112 / 46X47.984X0.95 HS9 R

513112 / 46X47.984X0.95 HS9 R

513112 / 46X47.984X0.95 HS9 R

CRSEAL 513112 / 46X47.984X0.95 HS9 R ; SGL LIP SEAL

Lip Seal; 46" Shaft Dia; 47-63/64" Housing Bore; 0.95" Nominal Width; Nitrile Lip; Split Seal; 0.95" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

513112 / 46X47.984X0.95 HS9 R

BDI #

1253402

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31411705
EAN
0085311091657
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
513112
Weight / LBS
10.324
Long Description
Lip Seal; 46" Shaft Dia; 47-63/64" Housing Bore; 0.95" Nominal Width; Nitrile Lip; Split Seal; 0.95" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Shaft Diameter
46 Inch | 1,168.4 Millimeter
Housing Bore
47.984 Inch | 1,218.794 Millimeter
Nominal Width
0.95 Inch | 24.13 Millimeter
Actual Width
0.95 Inch | 24.13 Millimeter