Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
513184 / 31X33.188X0.953 HS9 R

513184 / 31X33.188X0.953 HS9 R

513184 / 31X33.188X0.953 HS9 R

CRSEAL 513184 / 31X33.188X0.953 HS9 R ; SGL LIP SEAL

Lip Seal; 31" Shaft Dia; 33-3/16" Housing Bore; 0.953" Nominal Width; Nitrile Lip; Split Seal; 61/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

513184 / 31X33.188X0.953 HS9 R

BDI #

1253406

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.36
UNSPSC
31411705
EAN
0085311091671
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
513184
Weight / LBS
7.427
Long Description
Lip Seal; 31" Shaft Dia; 33-3/16" Housing Bore; 0.953" Nominal Width; Nitrile Lip; Split Seal; 61/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Actual Width
0.953 Inch | 24.206 Millimeter
Shaft Diameter
31 Inch | 787.4 Millimeter
Nominal Width
0.953 Inch | 24.206 Millimeter
Housing Bore
33.188 Inch | 842.975 Millimeter