Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
513509 / 13X14.606X0.703 HS9 R

513509 / 13X14.606X0.703 HS9 R

513509 / 13X14.606X0.703 HS9 R

CRSEAL 513509 / 13X14.606X0.703 HS9 R ; SGL LIP SEAL

Lip Seal; 13" Shaft Dia; 14.606" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Split Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

513509 / 13X14.606X0.703 HS9 R

BDI #

1253410

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.32
UNSPSC
31411705
EAN
0085311091688
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
513509
Weight / LBS
2.923
Long Description
Lip Seal; 13" Shaft Dia; 14.606" Housing Bore; 45/64" Nominal Width; Nitrile Lip; Split Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Housing Bore
14.606 Inch | 370.992 Millimeter
Actual Width
0.703 Inch | 17.856 Millimeter
Nominal Width
0.703 Inch | 17.856 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter