Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

52 X 59 X 3.5 MM

52 X 59 X 3.5 MM

52 X 59 X 3.5 MM OIL SEAL

52MM Shaft Dia; 59MM Housing Bore; 3.5MM Nominal Width; Nitrile Lip; Solid Seal; 3.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case

Part #

52 X 59 X 3.5 MM

BDI #

216388

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0644075211468
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
52 X 59 X 3.5 MM
Weight / LBS
0.016
Long Description
52MM Shaft Dia; 59MM Housing Bore; 3.5MM Nominal Width; Nitrile Lip; Solid Seal; 3.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Nominal Width
0.138 Inch | 3.5 Millimeter
Shaft Diameter
2.047 Inch | 52 Millimeter
Housing Bore
2.323 Inch | 59 Millimeter
Actual Width
0.138 Inch | 3.5 Millimeter