Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

520X560X18 HS5 R

520X560X18 HS5 R

CRSEAL 520X560X18 HS5 R SGL LIP SEAL

520MM Shaft Dia; 560MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

520X560X18 HS5 R

BDI #

22780193

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.34
UNSPSC
31411705
EAN
0085311519045
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
520X560X18 HS5 R
Weight / LBS
2.963
Long Description
520MM Shaft Dia; 560MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Housing Bore
22.047 Inch | 560 Millimeter
Shaft Diameter
20.472 Inch | 520 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter