Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

950X980X18 HDS1 R

520X560X20 HDS1 V

CRSEAL 520X560X20 HDS1 V SGL LIP SEAL

520MM Shaft Dia; 560MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

520X560X20 HDS1 V

BDI #

1253451

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.56
UNSPSC
31411705
EAN
0085311134163
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
520X560X20 HDS1 V
Weight / LBS
9.874
Long Description
520MM Shaft Dia; 560MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Shaft Diameter
20.472 Inch | 520 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
22.047 Inch | 560 Millimeter
Actual Width
0.787 Inch | 20 Millimeter