Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
521257 / 3.75X4.718X0.484 HS6 R

521257 / 3.75X4.718X0.484 HS6 R

521257 / 3.75X4.718X0.484 HS6 R

CRSEAL 521257 / 3.75X4.718X0.484 HS6 R ; SGL LIP SEAL

3-3/4" Shaft Dia; 4.718" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

521257 / 3.75X4.718X0.484 HS6 R

BDI #

1253465

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.556
UNSPSC
31411705
EAN
0085311395267
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
521257
Weight / LBS
0.993
Long Description
3-3/4" Shaft Dia; 4.718" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Housing Bore
4.718 Inch | 119.837 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter