Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
521726 / 5.438X6.688X0.625 HS9 R

521726 / 5.438X6.688X0.625 HS9 R

521726 / 5.438X6.688X0.625 HS9 R

CRSEAL 521726 / 5.438X6.688X0.625 HS9 R ; SGL LIP SEAL

5-7/16" Shaft Dia; 6-11/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

521726 / 5.438X6.688X0.625 HS9 R

BDI #

1253466

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
UNSPSC
31411705
EAN
0085311259132
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
521726
Weight / LBS
1.283
Long Description
5-7/16" Shaft Dia; 6-11/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Shaft Diameter
5.438 Inch | 138.125 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
6.688 Inch | 169.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter