Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
526462 / 11.75X13.75X1.093 HDSA2 RD

531038 / 10.125X11.63X0.9 HDSA2 VD

526462 / 11.75X13.75X1.093 HDSA2 RD

CRSEAL 526462/11.75X13.75X1.093 HDSA2 RD ; DBL LIP SEAL

11-3/4" Shaft Dia; 13-3/4" Housing Bore; 1-3/32" Nominal Width; Nitrile Lip; Solid Seal; 1-3/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

526462 / 11.75X13.75X1.093 HDSA2 RD

BDI #

1253607

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.59
UNSPSC
31411705
EAN
0085311370561
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
526462
Weight / LBS
5.731
Long Description
11-3/4" Shaft Dia; 13-3/4" Housing Bore; 1-3/32" Nominal Width; Nitrile Lip; Solid Seal; 1-3/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
11.75 Inch | 298.45 Millimeter
Nominal Width
1.093 Inch | 27.762 Millimeter
Actual Width
1.093 Inch | 27.762 Millimeter
Housing Bore
13.75 Inch | 349.25 Millimeter