Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
526853 / 7.938X9.438X0.609 HS6 R

526853 / 7.938X9.438X0.609 HS6 R

526853 / 7.938X9.438X0.609 HS6 R

CRSEAL 526853 / 7.938X9.438X0.609 HS6 R ; SGL LIP SEAL

7-13/16" Shaft Dia; 9-7/16" Housing Bore; 0.609" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

526853 / 7.938X9.438X0.609 HS6 R

BDI #

1253655

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
UNSPSC
31411705
EAN
0085311389006
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
526853
Weight / LBS
1.703
Long Description
7-13/16" Shaft Dia; 9-7/16" Housing Bore; 0.609" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Housing Bore
9.438 Inch | 239.725 Millimeter
Nominal Width
0.609 Inch | 15.469 Millimeter
Actual Width
0.609 Inch | 15.469 Millimeter
Shaft Diameter
7.813 Inch | 198.45 Millimeter