Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
527355 / 18.75X20.75X0.916 HS6 R

527355 / 18.75X20.75X0.916 HS6 R

527355 / 18.75X20.75X0.916 HS6 R

CRSEAL 527355 / 18.75X20.75X0.916 HS6 R ; SGL LIP SEAL

18-3/4" Shaft Dia; 20-3/4" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

527355 / 18.75X20.75X0.916 HS6 R

BDI #

1253667

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.72
UNSPSC
31411705
EAN
0085311454049
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
527355
Weight / LBS
3.796
Long Description
18-3/4" Shaft Dia; 20-3/4" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Nominal Width
0.916 Inch | 23.266 Millimeter
Housing Bore
20.75 Inch | 527.05 Millimeter
Shaft Diameter
18.75 Inch | 476.25 Millimeter
Actual Width
0.916 Inch | 23.266 Millimeter