Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
527611 / 10.75X12.5X0.875 HDSA2 RD

527611 / 10.75X12.5X0.875 HDSA2 RD

527611 / 10.75X12.5X0.875 HDSA2 RD

CRSEAL 527611/ 10.75X12.5X0.875 HDSA2 RD ; DBL LIP SEAL

10-3/4" Shaft Dia; 12-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

527611 / 10.75X12.5X0.875 HDSA2 RD

BDI #

1253671

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.31
UNSPSC
31411705
EAN
0085311370912
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
527611
Weight / LBS
5.108
Long Description
10-3/4" Shaft Dia; 12-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
12.5 Inch | 317.5 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter