Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
527824 / 8.5X9.438X0.638 HS8 R

1400588 / 14X16X1 HS8 R

527824 / 8.5X9.438X0.638 HS8 R

CRSEAL 527824 / 8.5X9.438X0.638 HS8 R ; SGL LIP SEAL

8-1/2" Shaft Dia; 9-7/16" Housing Bore; 0.638" Nominal Width; Nitrile Lip; Split Seal; 0.638" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

527824 / 8.5X9.438X0.638 HS8 R

BDI #

1253678

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
UNSPSC
31411705
EAN
0085311455428
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
527824
Weight / LBS
1.684
Long Description
8-1/2" Shaft Dia; 9-7/16" Housing Bore; 0.638" Nominal Width; Nitrile Lip; Split Seal; 0.638" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.638 Inch | 16.205 Millimeter
Housing Bore
9.438 Inch | 239.725 Millimeter
Actual Width
0.638 Inch | 16.205 Millimeter
Shaft Diameter
8.5 Inch | 215.9 Millimeter