Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
528352 / 20.75X22.25X0.864 HS8 R

528352 / 20.75X22.25X0.864 HS8 R

528352 / 20.75X22.25X0.864 HS8 R

CRSEAL 528352 / 20.75X22.25X0.864 HS8 R ; SGL LIP SEAL

20-3/4" Shaft Dia; 22-1/4" Housing Bore; 0.864" Nominal Width; Nitrile Lip; Split Seal; 0.864" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

528352 / 20.75X22.25X0.864 HS8 R

BDI #

1253707

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.82
UNSPSC
31411705
EAN
0085311478717
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
528352
Weight / LBS
4.023
Long Description
20-3/4" Shaft Dia; 22-1/4" Housing Bore; 0.864" Nominal Width; Nitrile Lip; Split Seal; 0.864" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.864 Inch | 21.946 Millimeter
Shaft Diameter
20.75 Inch | 527.05 Millimeter
Actual Width
0.864 Inch | 21.946 Millimeter
Housing Bore
22.25 Inch | 565.15 Millimeter