Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
528525 / 57X0.813X1.25 CT1 R

42.5X0.784X1.125 CT1 R / 597308

528525 / 57X0.813X1.25 CT1 R

CRSEAL 528525 / 57X0.813X1.25 CT1 R ; SGL LIP SEAL

Lip Seal; 57" Shaft Dia; 58" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

528525 / 57X0.813X1.25 CT1 R

BDI #

1253718

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.65
UNSPSC
31411705
EAN
0085311093323
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
528525
Weight / LBS
8.067
Long Description
Lip Seal; 57" Shaft Dia; 58" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Housing Bore
58 Inch | 1473.2 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
57 Inch | 1447.8 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter