Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
529752 / 9.938X12X1 HDS2 R

4800254 / 48X49.5X0.75 HDS2 V

529752 / 9.938X12X1 HDS2 R

CRSEAL 529752 / 9.938X12X1 HDS2 R SEAL

9-15/16" Shaft Dia; 12" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

529752 / 9.938X12X1 HDS2 R

BDI #

1253748

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.96
UNSPSC
31411705
EAN
0085311264945
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
529752
Weight / LBS
4.333
Long Description
9-15/16" Shaft Dia; 12" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
12 Inch | 304.8 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
9.938 Inch | 252.425 Millimeter
Actual Width
1 Inch | 25.4 Millimeter