Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14X35X7 HMS4 R

52X73X9SC-BX

52X73X9SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

52MM Shaft Dia; 73MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

52X73X9SC-BX

BDI #

893745

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
EAN
0750886444503
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
52X73X9SC
Weight / LBS
0.07
Long Description
52MM Shaft Dia; 73MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Actual Width
0.354 Inch | 9 Millimeter
Shaft Diameter
2.047 Inch | 52 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Housing Bore
2.874 Inch | 73 Millimeter