Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
530106 / 30.75X32.75X0.916 HS8 R

4475258 OBSOLETO NO USAR 07/22

530106 / 30.75X32.75X0.916 HS8 R

CRSEAL 530106 / 30.75X32.75X0.916 HS8 R ; SGL LIP SEAL

30-3/4" Shaft Dia; 32-3/4" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

530106 / 30.75X32.75X0.916 HS8 R

BDI #

1253778

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.53
UNSPSC
31411705
EAN
0085311396783
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
530106
Weight / LBS
5.593
Long Description
30-3/4" Shaft Dia; 32-3/4" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.916 Inch | 23.266 Millimeter
Shaft Diameter
30.75 Inch | 781.05 Millimeter
Nominal Width
0.916 Inch | 23.266 Millimeter
Housing Bore
32.75 Inch | 831.85 Millimeter