Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
530250 / 18.75X20.375X0.863 HS8 R

2700558 / 27X29X0.813 HS8 R

530250 / 18.75X20.375X0.863 HS8 R

CRSEAL 530250 / 18.75X20.375X0.863 HS8 R ; SGL LIP SEAL

18-3/4" Shaft Dia; 20-3/8" Housing Bore; 0.863" Nominal Width; Nitrile Lip; Split Seal; 0.863" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

530250 / 18.75X20.375X0.863 HS8 R

BDI #

1253779

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
UNSPSC
31411705
EAN
0085311454407
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
530250
Weight / LBS
3.743
Long Description
18-3/4" Shaft Dia; 20-3/8" Housing Bore; 0.863" Nominal Width; Nitrile Lip; Split Seal; 0.863" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.863 Inch | 21.92 Millimeter
Shaft Diameter
18.75 Inch | 476.25 Millimeter
Housing Bore
20.375 Inch | 517.525 Millimeter
Nominal Width
0.863 Inch | 21.92 Millimeter