Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
530864 / 50X52X1.625 HDSD1 RR

530864 / 50X52X1.625 HDSD1 RR

530864 / 50X52X1.625 HDSD1 RR

CRSEAL 530864 / 50X52X1.625 HDSD1 RR ; DBL LIP SEAL

50" Shaft Dia; 52" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code

Part #

530864 / 50X52X1.625 HDSD1 RR

BDI #

1253802

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
13.11
UNSPSC
31411705
EAN
0085311456876
Generic Design Code
C_R_HDSD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Other Features
Large | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
530864
Weight / LBS
28.956
Long Description
50" Shaft Dia; 52" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Housing Bore
52 Inch | 1,320.8 Millimeter
Shaft Diameter
50 Inch | 1,270 Millimeter
Nominal Width
1.625 Inch | 41.275 Millimeter
Actual Width
1.625 Inch | 41.275 Millimeter