Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
531038 / 10.125X11.63X0.9 HDSA2 VD

531038 / 10.125X11.63X0.9 HDSA2 VD

531038 / 10.125X11.63X0.9 HDSA2 VD

CRSEAL 531038/ 10.125X11.63X0.9 HDSA2 VD ; DBL LIP SEAL

10-1/8" Shaft Dia; 11.63" Housing Bore; 0.9" Nominal Width; Viton Lip; Solid Seal; 0.9" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

531038 / 10.125X11.63X0.9 HDSA2 VD

BDI #

1253825

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
31411705
EAN
0085311389044
Generic Design Code
C_R_HDSA2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
531038
Weight / LBS
4.263
Long Description
10-1/8" Shaft Dia; 11.63" Housing Bore; 0.9" Nominal Width; Viton Lip; Solid Seal; 0.9" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
11.63 Inch | 295.402 Millimeter
Shaft Diameter
10.125 Inch | 257.175 Millimeter
Actual Width
0.9 Inch | 22.86 Millimeter
Nominal Width
0.9 Inch | 22.86 Millimeter