Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
531152 / 12.5X13.906X0.766 HS8 R

531152 / 12.5X13.906X0.766 HS8 R

531152 / 12.5X13.906X0.766 HS8 R

CRSEAL 531152 / 12.5X13.906X0.766 HS8 R ; SGL LIP SEAL

12-1/2" Shaft Dia; 13-29/32" Housing Bore; 0.766" Nominal Width; Nitrile Lip; Split Seal; 49/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

531152 / 12.5X13.906X0.766 HS8 R

BDI #

1253832

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.14
UNSPSC
31411705
EAN
0085311282314
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
531152
Weight / LBS
2.52
Long Description
12-1/2" Shaft Dia; 13-29/32" Housing Bore; 0.766" Nominal Width; Nitrile Lip; Split Seal; 49/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.766 Inch | 19.456 Millimeter
Housing Bore
13.906 Inch | 353.212 Millimeter
Actual Width
0.766 Inch | 19.456 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter