Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
531291 / 5.25X6.42X0.625 HS8 R

260X290X16 HS8 R

531291 / 5.25X6.42X0.625 HS8 R

CRSEAL 531291 / 5.25X6.42X0.625 HS8 R ; SGL LIP SEAL

5-1/4" Shaft Dia; 6.42" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

531291 / 5.25X6.42X0.625 HS8 R

BDI #

1253835

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31411705
EAN
0085311282192
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
531291
Weight / LBS
0.983
Long Description
5-1/4" Shaft Dia; 6.42" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
5.25 Inch | 133.35 Millimeter
Housing Bore
6.42 Inch | 163.068 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter