Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
531292 / 7.125X8.045X0.5 HS8 R

700X764X25 HS8 R

531292 / 7.125X8.045X0.5 HS8 R

CRSEAL 531292 / 7.125X8.045X0.5 HS8 R ; SGL LIP SEAL

7-1/8" Shaft Dia; 8.045" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

531292 / 7.125X8.045X0.5 HS8 R

BDI #

1253837

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.665
UNSPSC
31411705
EAN
0085311390422
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
531292
Weight / LBS
1.474
Long Description
7-1/8" Shaft Dia; 8.045" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
8.045 Inch | 204.343 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
7.125 Inch | 180.975 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter