Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
531456 / 73X1.063X1.5 CT1 R

53X0.813X1.25 CT1 R / 528526

531456 / 73X1.063X1.5 CT1 R

CRSEAL 531456 / 73X1.063X1.5 CT1 R SEAL

Lip Seal; 73" Shaft Dia; 74" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

531456 / 73X1.063X1.5 CT1 R

BDI #

1253841

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.48
UNSPSC
31411705
EAN
0085311093699
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
531456
Weight / LBS
7.675
Long Description
Lip Seal; 73" Shaft Dia; 74" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Actual Width
1.5 Inch | 38.1 Millimeter
Nominal Width
1.5 Inch | 38.1 Millimeter
Shaft Diameter
73 Inch | 1854.2 Millimeter
Housing Bore
74 Inch | 1879.6 Millimeter