Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5321 / 0.531X0.999X0.25 CRWA1 S

07123TB-H-BX

5321 / 0.531X0.999X0.25 CRWA1 S

CRSEAL 5321 / 0.531X0.999X0.25 CRWA1 S ; DBL LIP SEAL

Lip Seal; 17/32" Shaft Dia; 0.999" Housing Bore; 1/4" Nominal Width; Silicone Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

5321 / 0.531X0.999X0.25 CRWA1 S

BDI #

1253855

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311003674
Generic Design Code
C_R_CRWA1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5321
Weight / LBS
0.063
Long Description
Lip Seal; 17/32" Shaft Dia; 0.999" Housing Bore; 1/4" Nominal Width; Silicone Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
0.999 Inch | 25.375 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.531 Inch | 13.487 Millimeter