Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
532866 / 1.063X1.512X0.256 CRW1 P

2X2.746X0.375 CRW1 S / 19807

532866 / 1.063X1.512X0.256 CRW1 P

CRSEAL 532866 / 1.063X1.512X0.256 CRW1 P ; SGL LIP SEAL

Lip Seal; 1-1/16" Shaft Dia; 1.512" Housing Bore; 0.256" Nominal Width; Polyacrylate Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

532866 / 1.063X1.512X0.256 CRW1 P

BDI #

1253867

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311179133
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
532866
Weight / LBS
0.072
Long Description
Lip Seal; 1-1/16" Shaft Dia; 1.512" Housing Bore; 0.256" Nominal Width; Polyacrylate Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
1.512 Inch | 38.405 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter