Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
534952 / 1.375X2.047X0.276 CRWA1 V

534952 / 1.375X2.047X0.276 CRWA1 V

534952 / 1.375X2.047X0.276 CRWA1 V

CRSEAL 534952/ 1.375X2.047X0.276 CRWA1 V ; DBL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 2-3/64" Housing Bore; 0.276" Nominal Width; Viton Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

534952 / 1.375X2.047X0.276 CRWA1 V

BDI #

1253883

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311289269
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
534952
Weight / LBS
0.073
Long Description
Lip Seal; 1-3/8" Shaft Dia; 2-3/64" Housing Bore; 0.276" Nominal Width; Viton Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.276 Inch | 7.01 Millimeter
Housing Bore
2.047 Inch | 51.994 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter