Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
53790 / 5.375X6.876X1 CRWHA2 R

53790 / 5.375X6.876X1 CRWHA2 R

53790 / 5.375X6.876X1 CRWHA2 R

CRSEAL 53790 / 5.375X6.876X1 CRWHA2 R ; DBL LIP SEAL

Lip Seal; 5-3/8" Shaft Dia; 6-7/8" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code

Part #

53790 / 5.375X6.876X1 CRWHA2 R

BDI #

1253914

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.402
UNSPSC
31411705
EAN
0085311038027
Generic Design Code
C_R_CRWHA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
53790
Weight / LBS
0.994
Long Description
Lip Seal; 5-3/8" Shaft Dia; 6-7/8" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
5.375 Inch | 136.525 Millimeter
Housing Bore
6.876 Inch | 174.65 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter