Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
538037 / 1.625X2.371X0.5 CRWA1 V

100182TB-H-BX

538037 / 1.625X2.371X0.5 CRWA1 V

CRSEAL 538037 / 1.625X2.371X0.5 CRWA1 V ; DBL LIP SEAL

1-5/8" Shaft Dia; 2.371" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

538037 / 1.625X2.371X0.5 CRWA1 V

BDI #

1253915

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
UNSPSC
31411705
EAN
0085311451116
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
538037
Weight / LBS
0.038
Long Description
1-5/8" Shaft Dia; 2.371" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.371 Inch | 60.223 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter