Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
538266 / 1X2.356X0.27 X15 R

22322OUB-BX

538266 / 1X2.356X0.27 X15 R

CRSEAL 538266 / 1X2.356X0.27 X15 R SEAL

Lip Seal; 1" Shaft Dia; 2.356" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

538266 / 1X2.356X0.27 X15 R

BDI #

1253918

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311286312
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
538266
Weight / LBS
0.087
Long Description
Lip Seal; 1" Shaft Dia; 2.356" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.27 Inch | 6.858 Millimeter
Housing Bore
2.356 Inch | 59.842 Millimeter
Nominal Width
0.27 Inch | 6.858 Millimeter