Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
541523 / 2.5X3.264X0.63 CRW1 R

22441 / 2.25X3.251X0.375 CRWA1 R

541523 / 2.5X3.264X0.63 CRW1 R

CRSEAL 541523 / 2.5X3.264X0.63 CRW1 R ; SGL LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3.264" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

541523 / 2.5X3.264X0.63 CRW1 R

BDI #

1253955

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31411705
EAN
0085311196383
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
541523
Weight / LBS
0.255
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3.264" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Housing Bore
3.264 Inch | 82.906 Millimeter