Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
541974 / 4.375X6.063X0.5 CRWH1 R

64994 / 6.5X7.5X0.5 CRWH1 R

541974 / 4.375X6.063X0.5 CRWH1 R

CRSEAL 541974 / 4.375X6.063X0.5 CRWH1 R ; RADIAL SHAFT SEAL

Lip Seal; 4-3/8" Shaft Dia; 6-1/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

541974 / 4.375X6.063X0.5 CRWH1 R

BDI #

1253962

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.275
UNSPSC
31411705
EAN
0085311093750
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
541974
Weight / LBS
0.686
Long Description
Lip Seal; 4-3/8" Shaft Dia; 6-1/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Housing Bore
6.063 Inch | 154 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter