Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5425583 / 54.25X56.25X1 HDS2 R

420X460X20 HDS2 R

5425583 / 54.25X56.25X1 HDS2 R

CRSEAL 5425583 / 54.25X56.25X1 HDS2 R ; SGL LIP SEAL

54-1/4" Shaft Dia; 56-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

5425583 / 54.25X56.25X1 HDS2 R

BDI #

1253967

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
15.6
UNSPSC
31411705
EAN
0085311151177
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5425583
Weight / LBS
34.44
Long Description
54-1/4" Shaft Dia; 56-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
54.25 Inch | 1,377.95 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
56.25 Inch | 1,428.75 Millimeter
Actual Width
1 Inch | 25.4 Millimeter