Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
543646 / 3.375X4.376X0.52 HMSA37 R

543646 / 3.375X4.376X0.52 HMSA37 R

543646 / 3.375X4.376X0.52 HMSA37 R

CRSEAL 543646/ 3.375X4.376X0.52 HMSA37 R ; DBL LIP SEAL NON RETURNABLE

Oil Seal; 3-3/8" Shaft Dia; 4.376" Housing Bore; 0.52" Nominal Width; Nitrile Lip; Solid Seal; 0.52" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA37 Seal Design Code

Part #

543646 / 3.375X4.376X0.52 HMSA37 R

BDI #

1253971

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
UNSPSC
31411705
EAN
0085311451109
Generic Design Code
SKF_HMSA37
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA37
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 3-3/8" Shaft Dia; 4.376" Housing Bore; 0.52" Nominal Width; Nitrile Lip; Solid Seal; 0.52" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA37 Seal Design Code
Actual Width
0.52 Inch | 13.208 Millimeter
Housing Bore
4.376 Inch | 111.15 Millimeter
Nominal Width
0.52 Inch | 13.208 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter