Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
544257 / 1X1.686X0.256 CRW1 V

544257 / 1X1.686X0.256 CRW1 V

544257 / 1X1.686X0.256 CRW1 V

CRSEAL 544257 / 1X1.686X0.256 CRW1 V ; SGL LIP SEAL

Lip Seal; 1" Shaft Dia; 1.686" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

544257 / 1X1.686X0.256 CRW1 V

BDI #

1253975

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311282086
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
544257
Weight / LBS
0.075
Long Description
Lip Seal; 1" Shaft Dia; 1.686" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter
Housing Bore
1.686 Inch | 42.824 Millimeter