Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
546751 / 2.75X3.5X0.25 HM14 V

22X35X5 HM14 R

546751 / 2.75X3.5X0.25 HM14 V

CRSEAL 546751 / 2.75X3.5X0.25 HM14 V ; SGL LIP SEAL

2-3/4" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

546751 / 2.75X3.5X0.25 HM14 V

BDI #

1253983

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31411705
EAN
0085311259811
Generic Design Code
C_R_HM14
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
546751
Weight / LBS
0.134
Long Description
2-3/4" Shaft Dia; 3-1/2" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter