Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
546953 / 1.5X2X0.313 CRW1 V

80X100X10 CRW1 V

546953 / 1.5X2X0.313 CRW1 V

CRSEAL 546953 / 1.5X2X0.313 CRW1 V SEAL

1-1/2" Shaft Dia; 2" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

546953 / 1.5X2X0.313 CRW1 V

BDI #

1253985

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31411705
EAN
0085311266291
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
546953
Weight / LBS
0.082
Long Description
1-1/2" Shaft Dia; 2" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
2 Inch | 50.8 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter