Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
54940 / 5.5X6.499X1.063 CRWHA2 R

54940 / 5.5X6.499X1.063 CRWHA2 R

54940 / 5.5X6.499X1.063 CRWHA2 R

CRSEAL 54940 / 5.5X6.499X1.063 CRWHA2 R ; DBL LIP SEAL

Lip Seal; 5-1/2" Shaft Dia; 6-1/2" Housing Bore; 1-1/16" Nominal Width; Nitrile Lip; Solid Seal; 1.063" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code

Part #

54940 / 5.5X6.499X1.063 CRWHA2 R

BDI #

1253997

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.362
UNSPSC
31411705
EAN
0085311038133
Generic Design Code
C_R_CRWHA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
54940
Weight / LBS
1.015
Long Description
Lip Seal; 5-1/2" Shaft Dia; 6-1/2" Housing Bore; 1-1/16" Nominal Width; Nitrile Lip; Solid Seal; 1.063" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code
Actual Width
1.063 Inch | 27 Millimeter
Housing Bore
6.499 Inch | 165.075 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Nominal Width
1.063 Inch | 27 Millimeter